Shop All HVACR Relays
Zoro Select
Relay, Magnetic, DPST, Coil 24V
Mfr # 5MMA5
Zoro # G2421167
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type DPST
- Coil Volts 24
- HP 1 1/2 hp
- Resistive Amps @ 120V 30 A
- Locked Rotor Amps @ 240V 125 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MMA5
- Zoro # G2421167
- UPC # 190735529461
- Country of Origin China
- Category HVACR Relays
Dimensions
Width (In.) | 2 1/4 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Depth | 2 1/4 in |
Description
Switching Relay, Application Air Conditioning, Compressors, Refrigeration, Single Phase Motors, Submersible Pumps, Waste Dispensers, Base Shape Square, Contact Form DPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 40 A, Full Load Current @ 240V AC 30 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- DAYTON Bearing 5/8 In (991012)
- HEIL QUAKER Transformer 208V-Pri 24V-Sec 40Va (1172028)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240V Coil (6ACJ3)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- DAYTON Magnetic Relay, 24V Coil, 30A (18F255)
- Zoro Select HVACR Relays