Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series F, Bore 1-1/2 In
Mfr # F112
Zoro # G5673123
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 1/2 in
- Length 3.625 in
- Dimension V 5 5/8 in
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # F112
- Zoro # G5673123
- UPC # 698672702553
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 3.625 in |
Dimension V | 5 5/8 in |
Dimension L | 3 5/8 in |
Dimension T | 2 13/16 in |
Dimension d | 4.4375 in |
Dimension h | 6.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Dimension U | 13/16 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 1 1/2 in |
Length Less Flange | 2.813 in |
Flange Width | 13/16 in |
Bushing Diameter | 4.438 in |
Keyway Width | 3/8 in |
Overall Diameter | 6.625 in |
Keyway Height | 3/16 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 1/2 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Hose, 1/2" x 25, 3/8" MNPT Fittings (HFZ1225YW3)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- DAYTON 3L420 V-Belt, 42" Outside Length, 3/8" Top Width, 1 Ribs (3L420)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- Zoro Select Bushings