Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi

  • Mfr # 4ZM15

  • Zoro # G1172622


product price: $26.19
/ea

Key Features

Adjustment Knob
Nonrising
Gauge Port
1/8 in NPT
Pipe Size - Regulators
3/8 in
Max. Flow (Regulators)
80 cfm
Pipe Size (Regulators)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM15
Zoro #
G1172622
UPC #
190735632215
Country of Origin
China

Dimensions

Pipe Size - Regulators
3/8 in
Pipe Size (Regulators)
3/8"
Overall Width (Regulators)
1.97"
Overall Height (Regulators)
4.19"
Overall Height - Regulators
4.19 in
Overall Width - Regulators
1.97 in
Overall Width
2 in
Height
4.19"
Overall Height
4 3/16 in
Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Regulator
Adjustment Knob
Nonrising
Gauge Port
1/8 in NPT
Max. Flow (Regulators)
80 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Temp. (Regulators)
150 Degrees F
Max. Flow - Regulators
80 cfm
Adjustment Range (Regulators)
5 to 150 psi
Max. Inlet Pressure (Regulators)
300 psi
Body Material
Zinc
Max. Temp. - Regulators
150 Degrees F
Valve Design
Balanced
Adjustment Range - Regulators
5 to 150 psi
Max. Inlet Pressure - Regulators
300 psi
Series
Compact
Type
Modular
Maximum Operating Pressure
300 psi
Air Outlet Gender
Female
Adjustment Mechanism
Nonrising
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Air Outlet Type
NPT
Air Inlet Gender
Female
Air Inlet Type
NPT
Maximum Operating Temperature
150 Degrees F
Maximum Flow Rate
80 cfm
Maximum Regulated Pressure
150 psi
Minimum Regulated Pressure
5 psi

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 in, Series Compact, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Maximum Regulated Pressure 150 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.