Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

North Pole Magnet, Neo, 3.3 lb. Pull, PK10

  • Mfr # 10E737

  • Zoro # G3938033


product price: $13.79
/pk 10, $1.38/ea

Key Features

Material
Neodymium
Max. Pull
3.3 lb
Includes
Acrylic Foam Adhesive, Paper Liner Indicates Pole
Thickness
0.063 in
Stability Temp.
594 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E737
Zoro #
G3938033
UPC #
190735375693
Country of Origin
China

Dimensions

Thickness
0.063 in
Diameter
3/4 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Max. Pull
3.3 lb
Includes
Acrylic Foam Adhesive, Paper Liner Indicates Pole
Stability Temp.
594 Degrees F
Shop By
Closeouts
Color
Silver, Dark Grey
Pull Force - Maximum
3.3 lbf
Stability Temperature
594 Degrees F
Neodymium Grade
35
Shape
Round

Description

Disc Magnet, North, Thickness (In.) 1/16, Dia. (In.) 3/4, Max. Pull (Lb.) 3.3, Grade 35 Neodymium Magnet With Acrylic Foam Adhesive, Paper Liner, Silver, Dark Grey, 24 hr. Cure Time, Magnetic Pole Printed on Liner, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.