Shop All Chalk Line Reels
Zoro Select
Marking Flag, Purple, Blank, Vinyl, PK100
Mfr # 4515PP-200
Zoro # G4721893
product price: $10.35
/pk 100, $0.10/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515PP-200
- Zoro # G4721893
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 15 in |
Details
Item | Marking Flag |
Color | Purple |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 15" Wire Staffs |
Application | Irrigation, Signal Reclaimed Water, Slurry Lines |
Flag Color | Purple |
Flag Color Family | Purples |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Purple, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Irrigation, Signal Reclaimed Water, Slurry Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (136701)
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- KNIPEX Cobra XXL Water Pump Pliers 22 (87 01 560 US)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2336PP-200)
- OX TOOLS Trade Heavy Duty Thin Chalk Reel Line (OX-T020831)
- Zoro Select Marking Tools