Shop All Bubble Rolls & Wrap
Zoro Select
Mailer Envelope 11"L x 13-1/2"W, White, Pk100
Mfr # 5KMD9
Zoro # G5658816
product price: $90.99
/pk 100, $0.91/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Chipboard
- Width 13-1/2"
- Closure Type Peel Off Adhesive
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KMD9
- Zoro # G5658816
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Width | 13-1/2" |
Length | 11" |
Outside Length | 13 1/2 in |
Outside Width | 11 in |
Usable Length | 13 1/2 in |
Details
Color | White |
Material | Chipboard |
Closure Type | Peel Off Adhesive |
Item | Mailer Envelopes |
Mailer Type | Flat |
With Tear Strip | Yes |
Material Thickness | 0.028 in |
Closure Style | Self Sealing |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 11 in x 13 1/2 in, Usable Length 13 1/2 in, Outside WxL 11 in x 13 1/2 in, Outside Width 11 in, Outside Length 13 1/2 in, Material Thickness 0.028 in, With Tear Strip Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 10", Kraft, 25/Bundle (55VG51)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Black, PK5 (37665PP)
- TARIFOLD 10-30 Pocket Desk Stand (D201)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft x 4 ft, Blue (XA0522830)
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- ZORO SELECT Bubble Bags 5-1/2" x 4", 3/16" Thickness, Pk1500 (36DY41)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- ZORO SELECT Perforated Bubble Roll 48" x 750 ft., 3/16" Thickness, Clear (DBS48S24P12)
- Zoro Select Bubble Rolls & Wrap