Shop All Door Holders
Zoro Select
Mag Door Holder, Nylon, White, Wall/Floor
Mfr # 3EHW7
Zoro # G1298342
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall/Floor
- Finish Nylon
- Material Nylon
- Base Dia. 1 1/2 in
- Magnetic Strength 19.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3EHW7
- Zoro # G1298342
- UPC # 190735041642
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Base Dia. | 1 1/2 in |
Details
Mounting Type | Wall/Floor |
Finish | Nylon |
Material | Nylon |
Magnetic Strength | 19.8 lb |
Color | White |
Hardware | Not included |
Strike Projection | 3/4 in |
Holder Projection | 3/4 in |
Item | Magnetic Door Holder |
Description
Magnetic Door Holder, Nylon Finish, Material Nylon, Color White, Holder Projection 3/4 in, Strike Projection 3/4 in, Base Dia. 1 1/2 in, Magnetic Strength 19.8 lb, Mounting Type Wall/Floor, Hardware Not Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Nickel (BDS450U14)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK5 (1RGW9)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Salt N Pepper Granite, 20 Pack (FTVMA44920)
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- RIXSON Electromagnetic Door Holders (998369-3V)
- Zoro Select Door Holders