Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Door Holder, Copper, 1-5/8 In W

  • Mfr # 33J798

  • Zoro # G4980464


product price: $8.69
/ea

Key Features

Mounting Type
Door-Mount
Finish
Copper
Height
1 7/8 in
Width
1 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J798
Zoro #
G4980464
UPC #
190735464960
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 7/8 in
Width
1 5/8 in
Overall Height
1 7/8 in
Overall Width
1 5/8 in
Holder Base Height
1 7/8 in
Holder Base Width
1 5/8 in

Details

Mounting Type
Door-Mount
Finish
Copper
Material
Steel
Projection
4 in
Color
Gold/Pink
Hardware
Included
Item
Lever Door Holder
Tip Material
Plastic
Shop By
Closeouts
ANSI/BHMA Finish
Light Oxidized Copper-Plated, Satin Relieved, Clear Coated
Includes Hardware
Hardware Included

Description

Lever Door Holder, Color Gold/Pink, Copper Finish, Material Steel, Projection 4 in, Height 1 7/8 in, Width 1 5/8 in, Mounting Type Screw In, Tip Material Plastic, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.