Shop All Door Holders
Zoro Select
Lever Door Holder, Stn Chrome, Solid Brass
Mfr # 33J793
Zoro # G4980796
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Silver
- Height 2 1/4 in
- Tip Material Rubber
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J793
- Zoro # G4980796
- UPC # 190735464922
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 2 1/4 in |
Width | 1 1/8 in |
Details
Material | Solid Brass |
Color | Silver |
Item | Lever Door Holder |
Tip Material | Rubber |
Finish | Satin Chrome |
Mounting Type | Door-Mount |
Projection | 4 5/8 in |
Hardware | Included |
Description
Lever Door Holder, Color Silver, Satin Chrome Finish, Material Solid Brass, Projection 4 5/8 in, Height 2 1/4 in, Width 1 1/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KD)
- HAGER Oil Rubbed Bronze Hinge BB1191510B (006733)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- ZORO SELECT Hook-Style Door Holder, 2 In, Bright Brass (5U611)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- ZORO SELECT Lever Door Holder, Copper, 1-5/8 In W (33J798)
- ZORO SELECT Lever Door Holder, Brass, Yellow, 1-5/8"W (4JG77)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- Zoro Select Door Stops & Holders