Shop All Shelf Brackets
Zoro Select
Hinge Pin Stop, Steel, Nickel Plated
Mfr # 33J804
Zoro # G4980507
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Hardware Not included
- Door Opening Adjustment 71 Degrees to 100 Degrees
- Finish Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J804
- Zoro # G4980507
- UPC # 190735465011
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Length | 3 1/4 in |
Base Diameter | 1/4 in |
Details
Material | Steel |
Color | Gray |
Item | Hinge Pin Door Stop |
Hardware | Not included |
Door Opening Adjustment | 71 Degrees to 100 Degrees |
Finish | Nickel-Plated |
Projection | 3 1/4 in |
Product Type | Hinge Pin Door Stop |
ANSI/BHMA Finish | Bright Nickel-Plated, Clear Coated |
Features | Hinge Pin |
Door Opening - Maximum | 100 Degrees |
Includes Hardware | Hardware Not Included |
Description
Hinge Pin Door Stop, Finish Nickel-Plated, Door Opening Adjustment 71 Degrees to 100 Degrees , Material Steel, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- ECONOCO Joining Clip for Grid, Black, 25PK (BLKJCP25)
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- ZORO SELECT Replacement Bumper (33J797)
- ZORO SELECT Utility Shelf, Satin, 2x23-1/2x6-1/4In (1ECN5)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCH2)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- SUGATSUNE Speed Control Lid Support, Downward (4CRL8)
- Zoro Select Shelf Brackets