Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPNO/SPNC, 24V
Mfr # 6AZU3
Zoro # G2267176
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPNO/SPNC
- Coil Volts 24
- Full Load Amps @ 120VAC 14 A
- Height (In.) 2 1/4 in
- Width (In.) 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZU3
- Zoro # G2267176
- UPC # 190735539620
- Country of Origin China
- Category HVACR Relays
Dimensions
Height (In.) | 2 1/4 in |
Width (In.) | 2 1/8 in |
Depth (In.) | 2 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Overall Length | 2 1/4 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPST, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ71)
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- ZORO SELECT Enclosed Fan Relay, SPDT, 208/240 V Coil (6AZU6)
- ZORO SELECT Enclosed Fan Relay, SPDT, 277V Coil (6ACJ1)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- Zoro Select HVACR Relays