Shop All HVACR Relays
Zoro Select
Enclosed Fan Relay, SPDT, 120V Coil
Mfr # 6AZU5
Zoro # G1489083
original price:
$8.81
7% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Coil Volts 120
- Full Load Amps @ 120VAC 14 A
- Height (In.) 2 1/4 in
- Type Enclosed Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZU5
- Zoro # G1489083
- UPC # 190735539644
- Country of Origin China
- Category HVACR Relays
Dimensions
Height (In.) | 2 1/4 in |
Depth (In.) | 2 in |
Width (In.) | 2 1/8 in |
Overall Depth | 2 in |
Overall Width | 2 1/8 in |
Overall Length | 2 1/4 in |
Description
Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Base Shape Square, Contact Form SPDT, Electrical Connection Material Silver Alloy/Copper, Electrical Connection Type Spade Terminal, Frequency 50/60 Hz, Full Load Current @ 120V AC 14 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Applicable, Horsepower @ 240V AC Not Applicable, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC 60 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL DIYCOUPLER-14 and DIYCOUPLER-12 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-1412K75C)
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12121.12 6PK)
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- ZORO SELECT Enclosed Fan Relay, SPDT, 24V Coil (6AZU4)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- ZORO SELECT Enclosed Fan Relay, SPNO, 24V (6AZU2)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- ZORO SELECT Relay, Magnetic, DPST, Coil 24V (5MMA5)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- EMERSON Fan Control Center (90-118E)
- Zoro Select HVACR Relays