Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 4
Mfr # SF3216GK
Zoro # G3059029
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Bushing Head Type Headed
- Drill Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216GK
- Zoro # G3059029
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #4 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | #4 |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | #4 (0.2090) |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/16 in - 0.4375 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hose Clamp Driver, Flexible, Ergo, 5-1/2 in (9999V)
- BETA Driver Tx Head w/Handle, T10 (012970010)
- URREA Tool Box, Metal, Red, 24 in W x 9-1/4 in D (5896)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Drill Bushings