Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp Driver, Flexible, Ergo, 5-1/2 in

  • Mfr # 9999V

  • Zoro # G3344661


product price: $12.95
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
10
Handle Type
Fluted
Overall Length
10 1/2 in
Nut Holding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999V
Zoro #
G3344661
UPC #
078575102894
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/2 in
Nut Driver Shank Length
5 1/2 in
Nut Driver Hex Size
1/4 in, 5/16 in
Nut Driver Overall Length
11 1/2 in
Hex Size
1/4 in, 5/16 in
Tip Size
0.25 in, 0.3125 in
Size Color Code
Black, Green, Silver
Shank Diameter
3/8 in
Shank Length
6 1/2 in
For Fastener Size
1/4 in, 5/16 in

Details

SAE or Metric
SAE
Number of Pieces
10
Handle Type
Fluted
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Insulated / Uninsulated
Uninsulated
Nut Driver Handle Design
Ergonomic
Nonsparking
No
Nut Driver Handle Material
Plastic
Item
Flexible Round Shank Nut Driver
ESD Safe
No
Nut Driver Shank Material
Chrome Vanadium Steel
Tether Capable
Tether Ready
Nut Driver Shank Style
Flexible Round
Nut Driver Handle Color
Green/Black
Tether Style
Tether Ready
Shank Material
Chrome Vanadium Steel
Ratcheting
No
Replaceable Shank
No
Handle Material
Steel
Shank Finish
Chrome
Handle Shape
Straight
Grip Style
Plain
Non-Magnetic
No
Container Type
None
Magnetized Tip
No
Shank Shape
Round
Measurement Type
SAE
Corrosion Resistant
No
Non-Sparking
No
Handle Color
Black, Green
Tether Ready
No
Fastener Holding
Yes
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Series
FLEXIBLE CLAMP DRIVER WITH REVERSIBLE SOCKET
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Bolt Clearance
3/16 in, 1/4 in

Description

When you are working with hoses and nuts, the IDEAL 9999V Hose Clamp Driver is a must-have. Its flexible round shank nut driver allows you to access hard-to-reach places. The 5/16" hex size and 1/4" tip size make this nut driver perfect for use on standard bolts and nuts. With an overall length of 10 1/2 in., it is long enough to reach those hard to reach areas. This all alloy steel tool has a fluted handle that provides added comfort and control while working. It also has an ergonomic handle design that makes it easy to grip and hold during tough jobs. The IDEAL 9999V Flexible Round Shank Nut Driver is the perfect addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.