Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 17
Mfr # H208FH
Zoro # G3066519
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
- Hardness Rc 62-64
- Drill Size #17
- Head Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H208FH
- Zoro # G3066519
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #17 |
Head Dia. | 27/64 in |
Size- Decimal | #17 (0.1730) |
Inside Dia. | #17 |
Outside Dia. | 5/16 in |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #17 - 0.1730 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Mortar Stand (BC293)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3094LK)
- HOUGEN Pilot-1 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10533)
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/32 (P8816OW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size T (P408JH)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- Zoro Select Drill Bushings