8 3/4 in Ear Clamp Pliers

  • Mfr # 10 98 i220

  • Zoro # G1455942


product price:  $24.59
/ea

Key Features

Features
Clamping Jaw, Forged, Oil-Hardened
Handle Type
Plastic Coated
Jaw Length
1 1/4 in
Jaw Width
3/4 in
Material
Tool Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10 98 i220
Zoro #
G1455942
UPC #
843221021900
Country of Origin
Germany

Dimensions

Jaw Length
1 1/4 in
Jaw Width
3/4 in
Overall Length
8 3/4 in
Tip Width
13/16 in

Details

Features
Clamping Jaw, Forged, Oil-Hardened
Handle Type
Plastic Coated
Material
Tool Steel
Finish
Black Atramentized
Nonsparking
No
Plier Item
Ear Clamp Pliers
Plier Jaw Style
Clamping Jaw
Tether Capable
Not Tether Capable
Nose Type
Round
ESD Safe
No
Handle Color
Red
Max. Jaw Opening
1 in
Spring Return
No
Item
Hose Clamp Plier
Plier Product Group
Pliers
Insulated
No
Tether Style
Not Tether Capable
Steel Type
High-Grade Special Tool Steel
Non-Sparking
No
Weight
363 g
For Clamp Type
Double Ear, Single Ear
Maximum Jaw Opening
1 in
Jaw Shape
Clamping Jaw
Grip Style
Standard Cushion
Handle Style
Standard
Plier Material
Steel
Plier Type
Hose Clamp Pliers
Tether Ready
No

Description

The KNIPEX 10 98 i220 Hose Clamp Plier is the perfect tool for your next plumbing project. The pliers have a 1 1/4" jaw length and 8 3/4" overall length. Made of chrome vanadium steel, this hose clamp plier is designed to resist corrosion and maintain its strength even in harsh conditions. It has a plastic coated handle with ear clamps that are rounded for added comfort. Its jaw width measures 3/4 in., while the nose type is round. This plier has a clamping jaw style with max. jaw opening of 1". The KNIPEX 10 98 i220 Hose Clamp Plier is built to last you through many projects to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.