Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 11/64
Mfr # SF3216FG
Zoro # G1986190
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Outside Dia. 1/2 in
- Size- Decimal 11/64" (0.1719)
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3216FG
- Zoro # G1986190
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. | 11/64 in |
Drill Size | 11/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size - Decimal | 11/64" - 0.1719 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Round, Fiberglass, 3 in. L (31-203)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- WEILER Drive Arbor, Threaded Shaft- 5/8 (07729)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Renewable Bushings