Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Tape, Round, Fiberglass, 3 in. L

  • Mfr # 31-203

  • Zoro # G6832856


product price: $33.49
/ea

Key Features

Features
(2) Adhesives, (2) Eyelets
Includes
(2) Non-Conductive Eyelets, Instant Adhesive
Type
Non-Conductive
Material
Fiberglass
Maximum Wire Capacity
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-203
Zoro #
G6832856
UPC #
783250763511
Country of Origin
United States

Dimensions

Tool Length
1,000 ft

Details

Item
Fish Tape Eyelet Kit
Features
(2) Adhesives, (2) Eyelets
Includes
(2) Non-Conductive Eyelets, Instant Adhesive
Type
Non-Conductive
Material
Fiberglass
Maximum Wire Capacity
10 AWG
Compatible with Product Type
Fish Tape
Minimum Wire Capacity
24 AWG
Compatible with Brand
S-Class
Product Type
Fish Tape Eyelet Kit
Maximum Pull
500 lb
End Style
Non-Conductive Eyelet

Description

The Ideal 31-203 Fish Tape is a tool that you will need when fishing around live circuits. It features non-conductive tape, strong core for longer life, and smooth nylon jacket. The fish tape has two non-conductive eyelets and instant adhesive. It also includes a guidebook on how to fish wire with the fish tape. This Ideal 31-203 Fish Tape is something you will definitely want to equip yourself with when dealing with live circuits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.