Shop All Retrieving Tools
Zoro Select
Disc Magnet, Neodymium, 4 lb. Pull, PK6
Mfr # 7046
Zoro # G4130987
original price:
$9.69
10% off
new price: $8.69
/pk 6, $1.45/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/16 in
- Stability Temp. 200 Degrees F
- Max. Pull 4 lb
- Material Neodymium
- Thickness 0.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7046
- Zoro # G4130987
- UPC # 095421070466
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 7/16 in |
Details
Item | Disc Magnet |
Stability Temp. | 200 Degrees F |
Max. Pull | 4 lb |
Material | Neodymium |
Thickness | 0.118 in |
Magnet Style | Disc Magnet |
Description
The Zoro Select 7046 Disc Magnet is a high-quality magnet that will help you retrieve objects in hard-to-reach places. This neodymium disc magnet has a diameter of 7/16 in.. The pulling force is 4 lb., and the thickness measures 0.118 in.. With a maximum stability temperature of 200 degrees F, this neodymium magnet is perfect for retrieving metal objects from various surfaces. If you're looking for an affordable way to retrieve metal objects, the Zoro Select 7046 Disc Magnet is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 12 in L (UG-EX-508-12)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- STEELMAN 3/4" Drive x 29mm 6-Point Impact Socket (79275)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- ZORO SELECT Disc Magnet, 0.5 lb. Pull, PK40 (10E780)
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- ZORO SELECT North Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E733)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT North Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E737)
- Zoro Select Retrieving Tools