Shop All Quick Connect Fittings
Zoro Select
Coupler Plug, FNPT, 1/4, Steel, PK2
Mfr # 5ZLR5
Zoro # G2336918
product price: $2.69
/pk 2, $1.35/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLR5
- Zoro # G2336918
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Lincoln |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Item | Quick Connect Hose Coupling |
Interchange Type - Quick Connect Air Couplings | Lincoln |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Material - Quick Connect Air Couplings | Steel |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Interchange Type | Lincoln |
Material | Steel |
Coupling Component | Plug |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 300 psi |
Hose Fitting Gender | Female |
Description
Quick Connect Hose Coupling, Lincoln, Steel, Plug, Female, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- KIPP Reducing Bushing For Square Tubes A=20, 25, B=30, Thermoplastic Black (K0492.13020)
- FOSTER Auto Socket, 1/4" MPT, Alum/Steel/Brass (SHD3103)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel (5ZLP6)
- ZORO SELECT Coupler Plug, FNPT, 1/4, Steel, PK2 (5ZLR0)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLP0)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- Zoro Select Hose Fittings