Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 5/8", Carb, 0" rad
Mfr # 295-020750B
Zoro # G4295226
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-020750B
- Zoro # G4295226
- UPC # 888226275781
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Chamfer Width | 0.001 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Length of Cut | 1 5/8 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 5/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in End Cutting Nipper Uninsulated (61 02 200)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- IDEAL Fuse Puller, Large, 7-1/4 In L, Yellow (34-016)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Corner Radius, 0.2500" (1/4), Corner Radius: 1/64" (56416)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- Zoro Select Corner Radius End Mills