Shop All Coin & Button Batteries
Zoro Select
Coin Cell, 2025, Lithium, 3V
Mfr # 2CUR8
Zoro # G2012814
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2025
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CUR8
- Zoro # G2012814
- UPC # 190735441251
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2025 |
Diameter | 0.782 in |
Depth | 0.092 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Battery Type | Lithium |
Color Code | No Code |
Shelf Life | 10 yr |
Voltage | 3 |
Standards | ANSI/IEC |
Battery Cross-Reference | 280-205, CR2025, DL2025, E-CR2025, ECR2025, KECR2025-1, NA, SB-T14 |
Replaces | CR2025, DL2025, ECR2025, KECR2025-1, NA |
For Use With | Photo/Electronic |
Max. Operating Temp. | 140 Degrees F |
Drain Type - Battery | Medium Drain |
Item | Coin Cell Battery |
Min. Operating Temp. | -40 Degrees F |
Capacity - Batteries | 163 mAh |
Description
Coin Cell Battery, Battery Size 2025, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 163 mAh, Battery Cross-Reference 280-205, CR2025, DL2025, E-CR2025, ECR2025, KECR2025-1, NA, SB-T14, Drain Type - Battery Medium Drain, Diameter 0.782 in, Depth 0.092 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Replacement Battery for AGM BT12B-4 (MAX3969304)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- STEREN Stereo Audio Cable Blue, 12ft, 2-RCA (254-220BL)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- ZORO SELECT Coin Cell, 1620, Lithium, 3V (5HXG7)
- ZORO SELECT Battery, CR2, Lithium, 3V, PK2 (2HPC7)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- ZORO SELECT Button Cell Battery, 3VDC, 30mAh Capacity (LITH-25)
- ILC Replacement For DANTONA, VAL23305 (VAL-2330-5)
- Zoro Select Coin & Button Batteries