Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Cell Battery, 389/390, Silver Oxide

  • Mfr # 5HXH7

  • Zoro # G1079032


product price: $1.69
/ea

Key Features

Battery Size
389/390
Capacity - Batteries
90 mAh
Battery Chemistry
Silver Oxide
Diameter
0.451 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HXH7
Zoro #
G1079032
UPC #
190735527184
Country of Origin
China

Dimensions

Battery Size
389/390
Diameter
0.451 in
Depth
0.114 in

Details

Item
Button Cell Battery
Capacity - Batteries
90 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Max. Operating Temp.
140 Degrees F
For Use With
Photo/Electronic
Voltage
1.5
Battery Type
Silver Oxide
Drain Type - Battery
Low Drain
Shelf Life
2 yr
Color Code
No Code
Min. Operating Temp.
-40 Degrees F
Standard Battery Pack Size
1
Standards
ANSI/IEC
Battery Cross-Reference
280-15, 389, 390, AG10, D389, D390, LR1130, LR1130H, LR1130W, LR54, M, SB-BU, SP389, SP390, SR1130, SR1130PW, SR1130SW, SR1130W, SR54, V389
Shop By
Closeouts

Description

Button Cell Battery, Battery Size 389/390, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 90 mAh, Battery Cross-Reference 280-15, 389, 390, AG10, D389, D390, LR1130, LR1130H, LR1130W, LR54, M, SB-BU, SP389, SP390, SR1130, SR1130PW, SR1130SW, SR1130W, SR54, V389, Drain Type - Battery Low Drain, Diameter 0.451 in, Depth 0.114 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.