Shop All Cable Clamps & Clips
Zoro Select
Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50
Mfr # COV0513Z1
Zoro # G1398677
product price: $12.19
/pk 50, $0.24/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.032 in
- Clamp Band Width 3/4 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # COV0513Z1
- Zoro # G1398677
- UPC # 848790007126
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1/4" |
Width | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Material | Steel |
Cushion Type | Vinyl |
Type | Vinyl Coated |
Coating Material | Vinyl Plastisol |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Thickness | 1/32" |
Additional Features | Part# COV0513Z1 1/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.25 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.032 In. Material Thickness |
Description
Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.032 in, Clamp Band Width 3/4 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft+Options (9007B19)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Vinyl, PK25 (COV2109Z1)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- Zoro Select Cable Clamps & Clips