Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Blue, 25 ft.

  • Mfr # 2117

  • Zoro # G0848041


product price: $9.25
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
25 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2117
Zoro #
G0848041
UPC #
844660021179
Country of Origin
Philippines

Dimensions

Length - Patch Cord
25 ft
Conductor Size - Data Cable
24 AWG
Length
25 ft.
Overall Length
25 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Jacket Material - Wire and Cable
PVC
Category - Data Cable
6
Boot Type
Booted
NEC Article and Type
800 CMG
Jacket Color
Blue
Wire Gauge
24 AWG
Temp. Range
-40 Degrees to 167 Degrees F
Color
Blue
Connector Type
RJ45 - 8P8C
Item - Data Cable
Voice and Data Patch Cord
Jacket Material
PVC
Shielded
Unshielded
Shielding
None
Plenum Rated
No
Category Type
6
Fire Rating - Data Cable
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Fire Rating
Commercial
Maximum Impedance
87.6 ohm
End 1 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
End 2 Boot Type
Snagless
Insulation Material
Polyethylene
Conductor Gauge
24 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.