Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1-1/2 In., 10 Flute, HSS
Mfr # 13H784
Zoro # G4130481
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/2 in - 1.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H784
- Zoro # G4130481
- UPC # 190735389003
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/2 in - 1.5000 |
Flute Length | 3 1/2 in |
Shank Dia. | MT4 |
Reamer Size | 1 1/2 in |
Overall Length | 12 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | MT4 |
Size- Decimal | 1-1/2" (1.5000) |
Size | 1-1/2" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- TITAN IUM COATED DRILL BIT SET (11170)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (45216)
- WESTWARD Serrated Jaw, 8 in. (GGS_50174)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 27, 6 Flute, HSS (13H661)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, HSS (11V457)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- Zoro Select High Speed Steel Chucking Reamers