Shop All Coin & Button Batteries
Zoro Select
Button Cell Battery, Lithium, 50mAh Cap
Mfr # CR1225
Zoro # G9662705
Sold in multiples of 10 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 1225
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.472 in
- Max. Operating Temp. 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CR1225
- Zoro # G9662705
- UPC # 728286300507
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 1225 |
Diameter | 0.472 in |
Depth | 0.098 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Item | Button Cell Battery |
Max. Operating Temp. | 158 Degrees F |
Shelf Life | 10 yr |
Capacity - Batteries | 50 mAh |
Description
Button Cell Battery, Battery Size 1225, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 50 mAh, Battery Cross-Reference CR1225, Drain Type - Battery Medium Drain, Diameter 0.472 in, Depth 0.098 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Color Code No Code
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Desk Mount Tray 17" Screens (MI-4352LT)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 9"L, 1000 Fasteners, White 1000PK (MNK18801)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Neata NT12-5A (MAX3948944)
- ORGOO Phone Charger Black Wireless (OW1/BLK)
- ZORO SELECT Coin Cell, 2450, Lithium, 3V (5HXG6)
- ZORO SELECT Coin Cell, 2025, Lithium, 3V (2CUR8)
- ZORO SELECT Button Cell Battery, 3VDC, 30mAh Capacity (LITH-25)
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- ZORO SELECT Button Cell Battery, 377, Silver Oxide (5HXH4)
- ZORO SELECT Coin Cell Battery, Lithium, 190mAh Cap. (CR2325)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- Zoro Select Coin & Button Batteries