Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Cell Battery, 377, Silver Oxide

  • Mfr # 5HXH4

  • Zoro # G1535633


product price: $1.49
/ea

Key Features

Battery Size
377
Capacity - Batteries
27 mAh
Battery Chemistry
Silver Oxide
Diameter
0.264 in
Voltage - Batteries
1.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5HXH4
Zoro #
G1535633
UPC #
190735527160
Country of Origin
China

Dimensions

Battery Size
377
Diameter
0.264 in
Depth
0.098 in

Details

Item
Button Cell Battery
Capacity - Batteries
27 mAh
Battery Chemistry
Silver Oxide
Voltage - Batteries
1.5V DC
Battery Type
Silver Oxide
Standard Battery Pack Size
1
Voltage
1.5
Battery Cross-Reference
280-39, 376, 377, AG4, BA, D377, MA, SB-AW, SP377, SR626SW, SR626W, SR66, V377
Drain Type - Battery
Low Drain
Shelf Life
2 yr
Color Code
No Code
Replaces
376, 377, BA, D377, MA, SP377, SR66, SR626W, SR626SW
Max. Operating Temp.
140 Degrees F
Standards
ANSI/IEC
Min. Operating Temp.
-40 Degrees F
For Use With
Photo/Electronic
Shop By
Closeouts

Description

Button Cell Battery, Battery Size 377, Battery Chemistry Silver Oxide, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 1, Capacity - Batteries 27 mAh, Battery Cross-Reference 280-39, 376, 377, AG4, BA, D377, MA, SB-AW, SP377, SR626SW, SR626W, SR66, V377, Drain Type - Battery Low Drain, Diameter 0.264 in, Depth 0.098 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI/IEC, Color Code No Code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, LA, ME, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.