Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Rolls, Pink, PK3
Mfr # 56LT80
Zoro # G703528105
product price: $91.89
/pk 3, $30.63/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$91.89
Free 30-Day Returns
Key Features
- Bubble Roll Type Anti-Static
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 16 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT80
- Zoro # G703528105
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 16 in |
Roll Length | 250 ft |
Details
Bubble Roll Type | Anti-Static |
Perforation | Perforated |
Color | Pink |
Rolls per Bundle | 3 |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Anti-Static, Perforation Perforated, Bubble Size 1/2 in, Roll Width 16 in, Roll Length 250 ft, Color Pink, Rolls per Bundle 3, Perforation Increments 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Series R10000 Printer Ribbon, Roll Of 200', 4.33" W, (118084)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY65)
- ZORO SELECT Bubble Bags 11-1/2" x 8", 3/16" Thickness, Pk350 (36DY35)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 10"W, PK200 (56LT34)
- ZORO SELECT Bubble Rolls, Pink, PK2 (56LT78)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- SCOTCH Cushion Wrap, Perforated, 5/16" Bubble, 12"x100', Clear (MMM7962)
- Zoro Select Bubble Rolls & Wrap