Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Bags 11-1/2" x 8", 3/16" Thickness, Pk350

  • Mfr # 36DY35

  • Zoro # G9071264


product price: $75.19
/pk 350, $0.21/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Color
Clear
Bubble Height
3/16"
Closure
Self Sealing
Length
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36DY35
Zoro #
G9071264
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Bubble Height
3/16"
Length
11-1/2"
Width
8"
Bubble Bag Width
8 in
Bubble Bag Length
11 1/2 in

Details

Color
Clear
Item
Bubble Bag
Closure
Self Sealing
Bubble Bag Style
Self-Sealing
Bags per Case
350
Bubble Bag Type
General Purpose

Description

Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 8 in, Bubble Bag Length 11 1/2 in, Bags per Case 350, Package Quantity 350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.