Shop All Bubble Rolls & Wrap
Zoro Select
Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250
Mfr # 36DY39
Zoro # G9071307
product price: $69.89
/pk 250, $0.28/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Color Clear
- Bubble Height 3/16"
- Length 11-1/2"
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36DY39
- Zoro # G9071307
- UPC # 00841436020732
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Height | 3/16" |
Length | 11-1/2" |
Width | 12" |
Bubble Bag Length | 11 1/2 in |
Bubble Bag Width | 12 in |
Details
Color | Clear |
Item | Bubble Bag |
Closure | Self Sealing |
Bags per Case | 250 |
Bubble Bag Type | General Purpose |
Bubble Bag Style | Self-Sealing |
Description
Bubble Bag, Bubble Bag Type General Purpose, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 11 1/2 in, Bags per Case 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- TRU-COLOR PAINT MW Road Caboose Orange Air Brush Paint (TCP368)
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- ZORO SELECT Bubble Roll 48" x 188 ft., 5/16" Thickness, Clear (5VEN7)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 6"W, PK250 (56LT28)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- Zoro Select Bubble Rolls & Wrap