Shop All Shelf Brackets
Zoro Select
Bracket, Shelf, 10x12 In
Mfr # 4PB72
Zoro # G3342166
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 50
- Length (In.) 11-1/2 in
- Width (In.) 1 11/32 in
- Working Load Limit 50 lb.
- Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB72
- Zoro # G3342166
- UPC # 190735517543
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 11-1/2 in |
Width (In.) | 1 11/32 in |
Height (In.) | 9 in |
Details
Hook Item | Utility Shelf Bracket |
Load Capacity (Lb.) | 50 |
Item | Utility Shelf Bracket |
Working Load Limit | 50 lb. |
Color | Gray |
Hardware | Not included |
Type | Utility |
Description
Utility Shelf Bracket, Type Utility, Load Capacity (Lb.) 50, Color Gray, Length (In.) 11-1/2 in, Width (In.) 1 11/32 in, Height (In.) 9 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO TUFF Dunnage Bag, 48 "L, 36 "W, 2.6 psi, PK10 (E-PPW3648L1-10)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- STERILITE Storage Tote, Clear, Polypropylene, 18 1/2 in L, 14 7/8 in W, 11 1/8 in H, 8 gal Volume Capacity (19334304)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- ZORO SELECT Shelf Bracket, Steel, 11-1/2 in. L (33TZ42)
- ZORO SELECT Shelving Bracket, Steel (1WDT3)
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- Zoro Select Shelf Brackets