Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Static Bubble Roll, 24Inx 750 ft, PK2
Mfr # 100001771
Zoro # G6083163
product price: $294.99
/pk 2, $147.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Roll Width 24 in
- Roll Length 750 ft
- Perforation Increments 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 100001771
- Zoro # G6083163
- Country of Origin Unknown
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24 in |
Roll Length | 750 ft |
Details
Perforation Increments | 12 in |
Item | Perforated Anti-Static Bubble Roll |
Description
Perforated Anti-Static Bubble Roll, Roll Width 24 in, Roll Length 750 ft, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- PILOT Pen, Gel, G2, Fine, Black, PK12 (31020)
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT68)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEP9)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU1)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- ZORO SELECT Bubble Lined Poly Mailers, 4"x8", White, PK500 (39UL18)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- Zoro Select Protective Packaging