Shop All Bubble Rolls & Wrap
Zoro Select
Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150
Mfr # 56LT37
Zoro # G8280145
product price: $98.69
/pk 150, $0.66/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bubble Size 3/16 in
- Bubble Bag Type Anti-Static
- Bubble Bag Width 12 in
- Bubble Bag Length 23 1/2 in
- Bags per Case 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LT37
- Zoro # G8280145
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Bubble Bag Width | 12 in |
Bubble Bag Length | 23 1/2 in |
Details
Item | Anti-Static Bubble Bag |
Bubble Bag Type | Anti-Static |
Bags per Case | 150 |
Material | Polyethelene |
Bubble Bag Style | Self-Sealing |
Description
Anti-Static Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 12 in, Bubble Bag Length 23 1/2 in, Bags per Case 150, Material Polyethelene, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- ACCO Paper Clip, Gold Tone, Wire, PK100 (ACC72533)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- ZORO SELECT Bubble Roll, 24In. x 375 ft., Clear, PK2 (5VER7)
- ZORO SELECT Bubble Bags 11-1/2" x 8", 3/16" Thickness, Pk350 (36DY35)
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- ZORO SELECT Bubble Roll 24" x 300 ft., 3/16" Thickness, Clear (39UK86)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 7" W, Bags per Case: 250 (56LT29)
- SEALED AIR Bubble Wrap 12"x 100 ft., 5/16" Thickness (91145)
- Zoro Select Bubble Rolls & Wrap