Shop All Shelf Brackets
Zoro Select
48 IN White Dual Slot Standard
Mfr # 0120-48WT
Zoro # G1478504
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Length (In.) 48-1/2 in
- Width (In.) 1 in
- Height (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0120-48WT
- Zoro # G1478504
- UPC # 077355012057
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Length (In.) | 48-1/2 in |
Width (In.) | 1 in |
Height (In.) | 5/8 in |
Details
Material | Steel |
Color | White |
Item | Dual Slot Standard |
For Use With | Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ6, 6UDJ7, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2, 6UDK3 |
Number of Holes | 4 |
Type | Dual Track |
Description
Dual Slot Standard, Type Dual Track, Material Steel, Color White, Length (In.) 48-1/2 in, Width (In.) 1 in, Height (In.) 5/8 in, For Use With Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ6, 6UDJ7, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2, 6UDK3, Number of Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ECONOCO Mondo Mannequins Female Abstract Head Form, 24" tall, PK2 (WH24)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- ZORO SELECT Shelf Bracket, Steel, 19-1/2 in. L (33TZ30)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- ZORO SELECT 14 IN White Dual-Trak Shelf Bracket (0122-14WT)
- ZORO SELECT Plunger Door Holder, Stn Chrm, Solid Brass (33J801)
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- Zoro Select Shelf Brackets