Shop All Shelf Brackets
Zoro Select
19 IN White Dual-Trak Shelf Bracket
Mfr # 0122-19WT
Zoro # G2894674
product price: $7.25
/ea
$7.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 180
- Color White
- Length (In.) 19-1/4 in
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0122-19WT
- Zoro # G2894674
- UPC # 077355012293
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 19-1/4 in |
Width (In.) | 1/2 in |
Height (In.) | 3 3/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 180 |
Color | White |
Item | Standard Shelf Bracket |
Type | Dual Track |
For Use With | 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT |
Description
Standard Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 180, Color White, Length (In.) 19-1/4 in, Width (In.) 1/2 in, Height (In.) 3 3/16 in, For Use With 0120-25WT, 0120-48WT, 0120-70WT, 0121-40WT, 0121-80WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- HALLOWELL Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3S-WW-PB)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- ZORO SELECT Shelving Bracket, Steel (1WDR9)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- Zoro Select Shelf Brackets