Shop All Push On Hose Fittings
Zoro Select
1/4" 1000 psi Low Lead Brass Hose Mender
Mfr # 707014-04
Zoro # G6221196
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Max. Pressure 1000 psi
- Fitting Connection Type Hose Barb x Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707014-04
- Zoro # G6221196
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4" |
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hose Mender, For Hose I.D. 1/4 in, 1,000 psi, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Rigid, Fitting Shape Straight, Reusable Yes, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- BANDO TimingBelt, Synchro, Neoprene, 100XL100 (100XL100G)
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm (53DN44)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707002-0804)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ85)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4"-14 Thread (707001-1012)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707001-0604)
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- AIGNEP USA Male Connect, 1/4 In, Tube/UNF, Brass, PK10 (88000-04-1032)
- Zoro Select Push On Hose Fittings