Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13pc. HSS 118 Degrees Drill Bit Set

  • Mfr # 401J87

  • Zoro # G3374268


product price: $20.65
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Dia.
1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J87
Zoro #
G3374268
UPC #
190735956175
Country of Origin
China

Dimensions

Shank Dia.
1/6 in
Drill Bit Size
1/16 in to 1/4 in by 64ths
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/16 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Standards
ASME
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Type
Conventional Point
Number of Drill Bits
13
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Aircraft Drill
No
Spiral Direction
Right Hand
Flute Type
Spiral
Shop By
Closeouts

Description

Jobber Length Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.