Shop All Floor Cleaners and Maintainers
Zep
No Rinse Floor Disinfectant, Blue
Mfr # ZPEZUNRS128
Zoro # G409735395
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Blue
- Application Floor
- Features Deodorize; Disinfectant; Rinse-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUNRS128
- Zoro # G409735395
- UPC # 21709009347
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | No Rinse Floor Disinfectant |
Form | Liquid |
Color | Blue |
Application | Floor |
Features | Deodorize; Disinfectant; Rinse-free |
Description
Commercialgrade floor disinfectant acts as a cleaner, deodorizer and virucide all in one easy step Not only does it fight bacteria, fungi and viruses, but the disinfectant does it with a single application and no rinsing This 1 gallon of concentrate makes up to 32 gallons Disinfectant is step 4 of the Zep Commercial 4step floor maintenance program
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- DIVERSEY Cleaner, 90 ct. Bucket, Odorless, 2 PK (917048)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- BISSELL COMMERCIAL Scrubbing Pad, Brown, 12 in. (437.049BG)
- ZEP Hardwood and Laminate Cleaner, 1 gal Bottle (ZUHLF128EA)
- ZEP No Scent Floor Cleaner Liquid 128 oz (ZUNEUT128)
- ZEP No-Rinse Floor Disinfectant, 1 gal Bottle (ZUNRS128EA)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- ZEP Hardwood and Laminate Cleaner, Fresh Scent, 1 gal, PK4 (ZUHLF128)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Floor Cleaner Concentrate (FP00338408)
- Zep Floor Cleaners and Maintainers