Shop All Floor Cleaners and Maintainers
Zep
Concentrated AllPurpose Carpet Shampoo, Blue
Mfr # ZPEZUCEC128
Zoro # G707388057
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Blue
- Features Heavy Duty
- Application Upholstery; Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZPEZUCEC128
- Zoro # G707388057
- UPC # 21709009293
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | All-Purpose Carpet Shampoo |
Form | Liquid |
Color | Blue |
Features | Heavy Duty |
Application | Upholstery; Carpet |
Removes | Dirt Remover; Stain Remover; Soil Remover |
Description
Heavyduty, deepcleaning formula cleans carpets and upholstery with industrialstrength detergents to lift dirt and stains This lowfoam formula is perfect for frequent cleaning and works in all popular machines Concentrated, lowfoaming formula makes up to 25 gallons
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- NATUR BAG Trash Bags, 8 PK (NT1025-X-00012)
- WEILER Double Sided Scratch Brush, .006 Brass & .006 Fill, Block, 3 x 7 (44732)
- UNGER OptiLoc Extension Pole 2 Section 10 Foot (EZ300)
- ZEP Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle (ZUNEUT128EA)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- ZEP Sweeping Compound, Soybean Oil, 100 lb (231140)
- ZEP No-Rinse Floor Disinfectant, 1 gal Bottle (ZUNRS128EA)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- ZEP Floor Maintainer, Granular, 125 gal., Drum (79442)
- SWIFFER Floor Cleaner, Liquid, 42.2 oz., RTU, PK4 (77810)
- Zep Floor Cleaners and Maintainers