Shop All Vanity Lights
Z-Lite
Bennington 3 Light Vanity, Brushed Nickel & Clear
Mfr # 1938-3V-BN
Zoro # G205835015
product price: $316.00
/ea
Free Shipping & Returns
$316.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Length 5.5"
- Width 22.25"
- Housing Finish Brushed Nickel
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1938-3V-BN
- Zoro # G205835015
- UPC # 685659173406
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7" |
Length | 5.5" |
Width | 22.25" |
Canopy Dimensions | 21-1/2 in x 4.52 in |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Style | Traditional, transitional, modern, farmhouse, period inspired |
Shade Material | Glass |
Dimmable | Yes |
Lamp Watts | 100 |
Series | Bennington |
Housing Material | Steel |
Standards | CUL/cETLu |
Shade Finish | Clear |
Rated Location | Damp |
Bulb Base | Medium |
Description
Coming in an alluring blend of versatile style and practical lighting, this three-light vanity with clear glass shades is ready to illuminate your bathroom. The fixture's steel construction is finished in a beautiful brushed nickel, giving it an inviting look that blends with your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- ILC Replacement for Sylvania Cf13ds/827/eco/rp/1 replacement light bulb lamp (CF13DS/827/ECO/RP/1 SYLVANIA)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- Z-LITE Vaughn 2 Light Vanity, Matte Black & Matte Opal (735-2V-MB)
- Z-LITE Bennington 2 Light Vanity, Chrome & Clear (1938-2V-CH)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Astor 5 Light Vanity, Matte Black & Clear (1936-5V-MB)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Kube 5 Light Vanity, Matte Black (480-5V-MB-CH)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- Z-Lite Vanity Lights