EIKO 150W, T4 Halogen Light Bulb

  • Mfr # Q150T4/CL/25

  • Zoro # G5377906


product price:  $17.25
/ea

Key Features

Voltage
25V AC
Watts
150 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T4
Color Temperature
2850K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q150T4/CL/25
Zoro #
G5377906
UPC #
031293152046
Country of Origin
Japan

Dimensions

Max Overall Bulb Length
2-31/64"
Max. Overall Bulb Length
2-31/64"
Light Bulb Dia.
1/2"

Details

Item
Halogen Bulb
Voltage
25V AC
Watts
150 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T4
Color Temperature
2850K
Dimmable
Yes
Lumens
2,700 lm
Light Technology
Halogen
Light Distribution
Spot
Bulb Power Source
Plug and Play
High Output
No
Rough Service
No
Bulb Designation
Q150T5/CL/25
Bulb Type
Miniature
Bulb Beam Angle
360 Degrees
Lighting Technology
Halogen
Bulb Finish
Clear
Light Appearance
2700 to 2999K, Soft White
Bulb Color Temp.
2850K
Bulb Primary Application
General Purpose
Bulb Technology
Halogen
Shatter-Resistant
No
Three-Way
No
Average Bulb Life
3000 hr.
Indoor/Outdoor Usage
Indoor Only
Trade Number
15204
Wattage Equivalency
150W HAL
Overall Bulb Base Type
Recessed Single Contact
Overall Bulb Shape
T

Description

Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Shape T4, Color Temperature 2850K, Lumens 2,700 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number 15204, Voltage 25V AC, Watts 150 W, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.