Shop All Water Testing Meter Accessories
Ysi
Single Sensor Cable, 4 Meter
Mfr # 60530-4
Zoro # G3492745
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables
- For Use With YSI Professional Plus Multiparameter Meter
- Includes Cable Management Kit
- Manufacturers Warranty Length 2 yr
- Application Supports Conductivity Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 60530-4
- Zoro # G3492745
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Sub-Category | Cables |
Item | Single Sensor Cable, 4 Meters |
For Use With | YSI Professional Plus Multiparameter Meter |
Includes | Cable Management Kit |
Application | Supports Conductivity Probes |
AccessoryType | Single Sensor Cable, 4 Meters |
Description
Single Sensor Cable, 4 Meters, Application Supports Conductivity Probes, For Use With YSI Professional Plus Multiparameter Meter, Includes Cable Management Kit, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- LAMOTTE Water Quality Testing Kit, Caustic (7181-01)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- YSI PH Meter, -2 to 16pH, -1999 to 1999mV (PH100A)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- YSI Nitrate Sensor (605106)
- YSI ORP Sensor (1002)
- YSI Multi-Parameter Benchtop Meter (1FD350Y)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- Ysi Water Testing Meter Accessories