Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Meter, -2 to 16pH, -1999 to 1999mV

  • Mfr # PH100A

  • Zoro # G6978937


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
pH
Cable Length
No Cable
Includes
Battery
Range
0.00 to 14.00 Units
Calibration
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH100A
Zoro #
G6978937
UPC #
-
Country of Origin
China

Dimensions

Cable Length
No Cable
Manufacturers Warranty Length
12 mo
Manufacturer Warranty Length
1 yr

Details

Item
Handheld Multiparameter Meter
Testing Parameter
pH
Includes
Battery
Range
0.00 to 14.00 Units
Calibration
Yes
Power Source
9V Battery
Memory
50 Data Sets
Temperature Compensation Range
Auto/Manual 0.0 Degrees to 100.0 Degrees C or 32 Degrees to 212 Degrees F
pH Accuracy
+/-0.1% +/-2 Digit
Display
Digital
Temp. Resolution
0.1 Degrees C
ORP Resolution
1 mV
Waterproof
IP67
Automatic Temperature Compensation
Auto/Manual -10.0 Degrees to 120.0 Degrees C
Auto Power Off
Auto Power Off
ORP Accuracy
+/-0.1% +/-1 Digit
Temp. Accuracy
+/-0.3 Degrees C +/-1 Digit
Displayed Temperature Range
10 Degrees to 120 Degrees C
Operating Temp. Range (F)
32 Degrees to 122 Degrees F
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
pH Range
-2 to 16
Interface
RS-232
pH Resolution
0.01 pH
ORP Range
-1999 to 1999mV
Product Type
Handheld Multiparameter Meter
Operating Temperature - Minimum
32 Degrees F
Temperature Accuracy
+/-0.3 Degrees C +/-1 Digit
Oxidation-Reduction Potential - Maximum
1,999 mV
Oxidation-Reduction Potential - Minimum
-1,999 mV
Temperature Compensation
Automatic
Operating Temperature - Maximum
122 Degrees F
Display Temperature - Maximum
248 Degrees F
pH Range - Maximum
16 pH
pH Range - Minimum
-2 pH
Display Temperature - Minimum
14 Degrees F
Display Type
Digital
Resistance Properties
Waterproof
Test Parameters
ORP, pH, Temperature
Interface Type
RS-232

Description

Handheld Multiparameter Meter, pH Range -2 to 16, ORP Range -1999 to 1999mV, Waterproof IP67, Automatic Temperature Compensation Auto/Manual -10.0 Degrees to 120.0 Degrees C, Displayed Temperature Range 10 Degrees to 120 Degrees C, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display Digital, Auto Power Off Auto Power Off, Memory 50 Data Sets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.