Shop All Water Testing Meter Accessories
Ysi
Probe, Glass, Single Junction
Mfr # 1202
Zoro # G6600684
original price:
$95.09
16% off
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Meter Accessories
- For Use With Mfr. No. pH1200
- Includes cable
- Manufacturers Warranty Length 1 yr
- Recommended Use Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ysi
- MFR # 1202
- Zoro # G6600684
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Meter Accessories |
Item | Probe |
For Use With | Mfr. No. pH1200 |
Includes | cable |
Recommended Use | Laboratory |
Testing Parameter | Temperature |
Amplifier | No |
Junction | Single |
Body Material | Stainless steel |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Measurement Range | -10 Degrees to 120 Degrees C or 14 Degrees to 248 Degrees F |
Tip Shape | Flat |
Connector | BNC |
Shelf Life | 12 mo |
Type | Temperature |
Temp. Sensor | Yes |
Description
Probe, Temperature, Testing Parameter Temperature, Measurement Range -10 Degrees to 120 Degrees C or 14 Degrees to 248 Degrees F, Tip Shape Flat, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material Stainless Steel, Connector BNC, Amplifier No, Temp. Sensor Yes, For Use With Mfr. No. pH1200, Shelf Life 12 mo, Junction Single, Recommended Use Laboratory, Includes Cable, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OPK-S250 Compact Precision Balance - 250g x 0.1g (OPK-S250)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- YSI pH Sensor (605101)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- YSI Conductivity/Temperature Sensor (5560)
- YSI Dual Sensor Cable, 1 Meter (2030-1)
- YSI Self-stirring Optical BOD Probe (OBOD)
- YSI Carrying Case, Soft Sided (485)
- EXTECH Replacement Electrode, EC210, Round (EC210-P)
- Ysi Water Testing Meter Accessories