Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

pH Probe, Plastic, Spherical, Plastic

  • Mfr # 605101

  • Zoro # G2630521


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
pH
Testing Parameter
pH
Body Material
Plastic
Tip Shape
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605101
Zoro #
G2630521
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
pH Probe
For Use With
60510, 6051010, 6051020, 6051030, 605790
Type
pH
Testing Parameter
pH
Body Material
Plastic
Tip Shape
Spherical
Reference
Ag/AgCl
Recommended Use
Field
Sub-Category
Sensors
Electrolyte
Gel, KCl
Junction
Single
Material
Plastic
Product Type
pH Probe
Test Parameters
pH

Description

pH Probe, pH, Testing Parameter pH, Tip Shape Spherical, Body Material Plastic, Amplifier Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.