pH/ORP/ISE Meter Probe
Mfr # 605103
Zoro # G4699825
product price: $397.99
/ea
Free Shipping & Returns
Key Features
For Use With
60510, 6051020, 6051030
Type
pH/ORP
Testing Parameter
pH/ORP
Body Material
Plastic
Tip Shape
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605103
Zoro #
G4699825
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Details
Item
Probe
For Use With
60510, 6051020, 6051030
Type
pH/ORP
Testing Parameter
pH/ORP
Body Material
Plastic
Tip Shape
Spherical
Electrolyte
Gel, KCl
Junction
Single
Sub-Category
Probes
pH Range
0.0 to 14.0
Recommended Use
Field
Reference
Ag/AgCl
Material
Plastic
Product Type
Probe
Test Parameters
ORP, pH
Description
Probe, pH/ORP, Testing Parameter pH/ORP, pH Range 0.0 to 14.0, Tip Shape Spherical, Body Material Plastic, Amplifier Not Applicable, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Field, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.