Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Probe, 0.000 to 14.000pH (+/-0.004)

  • Mfr # 103741Y

  • Zoro # G7059236


product price: $393.99
/ea
Free Shipping & Returns

Key Features

For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Cable Length
3 m
Includes
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103741Y
Zoro #
G7059236
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
3 m
Length
120 mm
Manufacturers Warranty Length
1 yr
Diameter
12mm
Overall Length
120 mm
Overall Diameter
12 mm
Manufacturer Warranty Length
1 yr

Details

Item
Probe
For Use With
YSI MultiLab Line
Type
pH
Testing Parameter
pH
Includes
Cable
Body Material
Plastic
Range
0-14 pH
Tip Shape
Cylindrical
Measurement Range
0.0 to 14.0 pH
Junction
Fiber
Connector
Digital
Reference
Ag/AgCl
Electrolyte
Gel, KCl
Recommended Use
Laboratory Applications
Temp. Sensor
Yes
Shelf Life
12 mo
Special Features
Digital. GLP traceability. Sensors store serial # and calibration data)
Operating Temp. Range
0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F
pH Range
0.0 to 14.0 ( +/-0.004)
Material
Plastic
Product Type
Probe
Operating Temperature - Minimum
32 Degrees F
Test Parameters
pH
Operating Temperature - Maximum
176 Degrees F
Connection Type
Digital

Description

Probe, pH, Testing Parameter pH, Measurement Range 0.0 to 14.0 pH, pH Range 0.0 to 14.0 ( +/-0.004), Tip Shape Cylindrical, Operating Temp. Range 0 Degrees to 80 Degrees C or 32 Degrees to 176 Degrees F, Body Material Plastic, Diameter 12mm, Length 120 mm, Cable Length 3 m, Connector Digital, Temp. Sensor Yes, For Use With YSI MultiLab Line, Shelf Life 12 mo, Reference Ag/AgCl, Junction Fiber, Electrolyte Gel, KCl, Recommended Use Laboratory Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.