Shop All Water Testing Meter Accessories
Ysi
PH Meter, -2.0 to 20.0 pH Range
Mfr # TRULAB PH 1310
Zoro # G6831115
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999
- ORP Range -1200 to 1200mV, -2500 to 2500mV
- Includes Manual, Software, Stand, Universal Power Supply, USB Cable
- Manufacturers Warranty Length 3 yr
- ORP Resolution 0.1 mV, 1.0 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ysi
- MFR # TRULAB PH 1310
- Zoro # G6831115
- Country of Origin Germany
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Cable Length | No Cable |
Details
Item | PH Meter |
pH Range | -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999 |
ORP Range | -1200 to 1200mV, -2500 to 2500mV |
Includes | Manual, Software, Stand, Universal Power Supply, USB Cable |
ORP Resolution | 0.1 mV, 1.0 mV |
Operating Temp. Range (F) | 23 Degrees to 221 Degrees |
Operating Temp. Range (C) | -5 Degrees to 105 Degrees |
Display | Backlit |
Temp. Resolution | 0.1 Degrees C |
Calibration | Yes |
pH Accuracy | +/-0.005, +/-0.01, +/-0.1 |
Automatic Temperature Compensation | Yes |
Power Source | (4) AA Alkaline Batteries, (4) NiMH AA Rechargeable, Universal Power Supply |
Temp. Accuracy | +/-0.1 Degrees C |
Memory | 500 Data Sets (Manual Logging), 5000 Data Sets (Auto Logging) |
Auto Power Off | No |
Displayed Temperature Range | -5 Degrees to 105 Degrees C |
Interface | USB |
pH Resolution | 0.001 pH, 0.01 pH, 0.1 pH |
Temperature Compensation Range | Auto/Manual -25 Degrees to 130 Degrees C |
Testing Parameter | ORP (mV), pH, Temperature |
Product Type | pH Meter |
Description
PH Meter, pH Range -2.0 to 20.0, -2.00 to 20.00, -2.000 to 19.999, ORP Range -1200 to 1200mV, -2500 to 2500mV, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 105 Degrees C, Operating Temp. Range (F) 23.0 Degrees to 221 Degrees , Operating Temp. Range (C) -5 Degrees to 105 Degrees , Display Backlit, Auto Power Off No, Memory 5000 Data Sets (Auto Logging), 500 Data Sets (Manual Logging), Temperature Compensation Range Auto/Manual -25 Degrees to 130 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- YSI PH Meter, 0.00 to 14.00pH (PH10A)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- YSI pH/ISE Probe (605101)
- YSI Maintenance Kit (5745)
- YSI Confidence Solution, Pint, PK6 (5580)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- YSI pH Sensor (605101)
- YSI pH/ORP Sensor (605103)
- Ysi Water Testing Meter Accessories