Lab Grade pH Probe, 4 Meter Cable
Mfr # 1007-4
Zoro # G0593537
product price: $323.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro11
Type
pH
Testing Parameter
pH
Cable Length
4 m
Includes
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1007-4
Zoro #
G0593537
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
4 m
Manufacturers Warranty Length
6 mo
Manufacturer Warranty Length
6 mo
Details
Item
Probe
For Use With
YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro11
Type
pH
Testing Parameter
pH
Includes
Cable
Body Material
Plastic
Tip Shape
Spherical
Recommended Use
Laboratory Applications
Junction
Single
Sub-Category
Probes
Electrolyte
Gel, KCl
Connector
Mil-Spec
Reference
Ag/AgCl
Material
Plastic
Product Type
Probe
Test Parameters
pH
Connection Type
Mil-Spec
Description
Probe, pH, Testing Parameter pH, Tip Shape Spherical, Body Material Plastic, Cable Length 4 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With YSI Pro Plus, YSI Pro1020, YSI Pro1030, YSI Pro11, Reference Ag/AgCl, Junction Single, Electrolyte Gel, KCl, Recommended Use Laboratory Applications, Includes Cable, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.